Line Array Passive Speaker

Rollover image to zoom in

Click image to enlarge

See all 34 items in product family

Line Array Passive Speaker

Item #: WBB937139

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $329.00 Save up to 36%
Price: $210.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Line Array Passive Speaker

One lightweight, slim, compact line array design. Three different systems; Passive (non-powered) extension speaker, Amplified speaker with a built-in 30 Watt amplifier and a Neutrik combo microphone connector, lastly a Amplified speaker with built-in 30 Watt amplifier and a 16 channel wireless microphone kit. All can be mounted either horizontally or vertically. Mounting bracket included. Passive speaker connects to any audio system with spring wire terminals.

Features/Specifications:
Enclosure: Sealed Type / Rotational Molded.
Power Handling: 30 Watts.
Rated Impedance: 4 ohm.
Frequency Response: 400 - 12,000 Hz.
Speaker Type: 2 inch, full range, cone-type x 6.
Input Connector: 1 - Spring Loaded Speaker Terminal.
Enclosure Color: Silver Gray.
Grille: Perforated / Black.
Case Color: Gray / Black.
Product Dimensions: 3-3/8"W x 17"H x 6-1/2"D.
Product Weight: 4.5 lbs.
1 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES3-3/8
    • DEPTH INCHES6-1/2
    • HEIGHT INCHES17
    • COLOR FINISHBlack
    • BRANDAmplivox®
    • CONSTRUCTION--
    • ASSEMBLYAssembled
    • DESCRIPTIONLine Array Passive Speaker
    • MANUFACTURERS PART NUMBERS1234
    • WEIGHT LBS--
    • WATTS--
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed