Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Technical Pro Powered Bluetooth USB Studio Monitors, MB6000
See all 34 items in product family

Technical Pro Powered Bluetooth USB Studio Monitors, MB6000

Item #: WBB2114390

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 119.95
Product Information
Customer Review
Product Q&A
Technical Pro Powered Bluetooth USB Studio Monitors, MB6000

Features:
  • 600 Watts Peak Power
  • 1" Tweeter / 5" Woofer
  • Inputs: RCA, XLR, USB & MP3 (1/8")
  • Outputs: Speaker Wire
  • USB flash drive maximum size: 32GB
  • Plays .mp3, .wma files from USB drives and SD Cards
  • Bluetooth compatibility allows for wireless connection to any A2DP stereo Bluetooth device
  • Features Bluetooth v2.0 with EDR
  • Bluetooth (2.4 GHz) technology
  • Bluetooth Range: 30 Feet
  • Frequency Response: 40Hz-20kHz
  • Sensitivity: 96 ± 2dB (1W@1M)
  • Impedance: 8 ohms
  • Powered speaker powers itself and passive speaker
  • Volume, bass & treble controls
  • Remote Control
  • Repeat Playback on USB input


Product Specifications

    • WIDTH INCHES18-1/2
    • DEPTH INCHES12
    • HEIGHT INCHES15
    • COLOR FINISHBlack
    • BRANDTechnical Pro
    • CONSTRUCTIONMetal
    • ASSEMBLYAssembled
    • DESCRIPTIONPowered Bluetooth USB Studio Monitors
    • MANUFACTURERS PART NUMBERMB6000
    • OUTPUTSRCA/BARE WIRE
    • WEIGHT LBS27
    • WATTS600
    • LIMITED WARRANTY1 Year
    • SPEAKER TYPEPOWERED
    • USBY
    • SPEAKER SIZE INCHES6
    • PACKAGE QUANTITY1
    • CABLE LENGTH FEET3
    • POWER SOURCE(S)AC or Battery Powered

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!