Wireless Voice Projector

Rollover image to zoom in

Click image to enlarge

See all 56 items in product family

Wireless Voice Projector

Item #: WBB196573

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $614.00
Product Information
Customer Review
Product Q&A
Accessories
Wireless Voice Projector

Audience Size: up to 1,500. Room Size: up to 15,000 sq. ft. A professional portable public address system with built-in UHF 16 Channel wireless in a compact lightweight black carpeted cabinet. Use the Voice Projector in training rooms, conference rooms, classrooms, or boardrooms to provide rich room filling sound. The Wireless Voice Projector is a complete sound system that contains a powerful 50 watt multimedia stereo amplifier with built-in UHF receiver and 3 mic inputs plus two built-in Jensen designed 6" x 8" oval speakers. With built-in tripod mount it is designed for placement on a tripod, media cart, or permanent mounting. The Wireless Voice Projector can dramatically enhance presentations and communication with mixed media sound line-in for CD tape player or computer projector. It includes both headset and lapel mic and transmitter plus audio cables for laptop & projector. Power with 10 D-cell alkaline batteries (not included) for up to 200 hours. International AC Adapter/recharger; or Rechargeable Nicad Battery Pack also available. 13-1/2"W x 5"D x 10"H overall.

Product Specifications

    • WIDTH INCHES13-1/2
    • DEPTH INCHES5
    • HEIGHT INCHES10
    • COLOR FINISHBlack
    • BRANDAmplivox®
    • COVERAGE SQ. FT.15,000
    • DESCRIPTIONWireless Voice Projector
    • MANUFACTURERS PART NUMBERSW225
    • TYPEWireless
    • WATTS50

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.75.80:60