Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Audio Visual Equipment


(565 Items)
Sub Category
Projector Screens (50)
Remove
6" Wall Bracket For WS Screens
Remove

      Items
6" Wall Bracket For WS Screens 6" Wall Bracket For WS Screens


6" Wall Bracket For WS Screens
Email This Page Printer Friendly Version
6" Wall Bracket For WS Screens
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB431433
Price: $15.00

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

6" fixed wall brackets for Buhl WS series wall screens

Product Specifications
COLOR FINISH White
BRAND Buhl Industries
CONSTRUCTION Steel & Plastic
DESCRIPTION 6" Wall Bracket
MANUFACTURERS PART NUMBER AW6


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Opaque Projector 1440 Watts

Opaque Projector 1440 Watts

From $2,233.00
select
Qty: Add to Cart
50" Amsterdam Tabletop Screen Matte White Square Format Projector Screen

50" Amsterdam Tabletop Screen Matte White Square Format Projector Screen

From $176.95
select
Qty: Add to Cart
Overhead Projector, Closed Head, 2200 Lumens

Overhead Projector, Closed Head, 2200 Lumens

From $240.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)