Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Buhl 20 x 35 London Tabletop Projector Screen, 16:9 Format, Matte White

Rollover image to zoom in

Click image to enlarge

See all 36 items in product family

Buhl 20 x 35 London Tabletop Projector Screen, 16:9 Format, Matte White

Item #: WBB664444

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $175.00 Save up to 42%
Price: $101.95
Product Information
Customer Review
Product Q&A
Accessories

The Buhl London Tabletop Screen is the perfect companion to your mobile presentation. Designed for easy transport and storage, this screen sets up in seconds with the built-in mechanism. Simply extend the screen to start using it and collapse it back in to its case when you're done.

Product Specifications:

  • Tabletop Portable Screen
  • 16:9 Format
  • Viewable Area: 20" x 35"
  • Diagonal Viewable Size: 40"
  • Self Contained metal case w/ handle
  • 1" Black Border
  • Black Housing
  • Easy Setup and Take-Down Mechanism

Product Specifications

    • WIDTH INCHES20
    • HEIGHT INCHES35
    • COLOR FINISHMatte White
    • BRANDHamiltonBuhl
    • CONSTRUCTIONFabric & Steel
    • DESCRIPTIONLondon Projector Screen
    • MANUFACTURERS PART NUMBERDT4016
    • LIMITED WARRANTY1 Year
    • MOUNT TYPETable Top
    • FORMAT16 : 9

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

174.129.187.112:26