Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
84
See all 74 items in product family

84" Bench w/ Concrete Legs And Black Coated Steel Surfaces

Item #: WBB366628

Sold By: globalindustrial.com

Usually ships in 19 to 22 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $585.95

Frequently Purchased Together

Product Information
Product Q&A
Accessories
84" Bench w/ Concrete Legs And Black Coated Steel Surfaces

Steel reinforced concrete bench legs are coupled with plastic coated steel mesh seating surfaces to provide durability and comfort. Rotationally molded seating surfaces are both comfortable and attractive. These low maintenance benches give your landscape a look of permanence only available with concrete elements and add aesthetic value to your property. Shipped unassembled (power equipment suggested for installation) in components.

Product Specifications

  • LENGTH INCHES84
  • WIDTH INCHES23
  • HEIGHT INCHES33
  • COLOR FINISHBlack
  • BRANDPetersen Mfg
  • CONSTRUCTIONSteel
  • FRAME COLORGray
  • FRAME CONSTRUCTIONConcrete
  • MANUFACTURERS PART NUMBERPB-M-7 gray/black
  • SEAT LENGTH INCHES84
  • SEAT WIDTH INCHES12
  • SEAT HEIGHT INCHES18
  • TYPEConcrete Bench
  • STYLEBacked Bench
  • MOUNT TYPESurface

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.