Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Polly Products Deluxe 8' Picnic Table ADA Compliant, Gray Top & Bench/Black Frame

Rollover image to zoom in

Click image to enlarge

See all 119 items in product family

Polly Products Deluxe 8' Picnic Table ADA Compliant, Gray Top & Bench/Black Frame

Item #: WBB678361

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2
$1,022.00 ea.
3+ $978.00 ea.
Product Information
Product Q&A
Accessories
The wheelchair table meets the same specifications as the six foot picnic table but provides seating and table space on one end for wheel chair access. Make sure that disabled guests have access to join in the activities by providing a wheelchair access picnic table. made in the USA from 100% maintenance free recycled plastic and stainless steel fasteners.

Product Specifications

    • LENGTH INCHES96
    • WIDTH INCHES60-7/8
    • HEIGHT INCHES31
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDPolly Products
    • CONSTRUCTIONRecycled Plastic
    • DESCRIPTIONDeluxe 8' Picnic Table ADA Compliant
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONRecycled Plastic
    • MANUFACTURERS PART NUMBERASM-DPTHA-02-BK/GY
    • SEAT LENGTH INCHES72
    • SEAT WIDTH INCHES11-3/8
    • SEAT HEIGHT INCHES20
    • TABLE LENGTH INCHES96
    • TABLE WIDTH INCHES30
    • TYPERecycled Plastic Picnic Table
    • CAPACITY LBS1000
    • STYLEADA Table
    • SHAPERectangular
    • LIMITED WARRANTY15 Years
    • MOUNT TYPESurface
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.