Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Benches & Picnic Tables


(2,333 Items)
Sub Category
Picnic Tables - Steel (465)
Remove
96" Rectangular Picnic Table Green Expanded Metal Surface Mount Style
Remove

      Items
96" Rectangular Picnic Table Green Expanded Metal Surface Mount Style 96" Rectangular Picnic Table Green Expanded Metal Surface Mount Style


96" Rectangular Picnic Table Green Expanded Metal Surface Mount Style
Metal Mesh Picnic Table Metal Mesh Picnic Table Metal Mesh Picnic Table Metal Mesh Picnic Table      
see additional photos
96" Rectangular Picnic Table Green Expanded Metal Surface Mount Style
Sold by: globalindustrial.com
Availability:  Usually ships in 14 to 17 days
Stock No: WB250644GN
Quantity Discount
QTY Price
1-2 $614.00 ea.
3+ $589.00 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

Metal Mesh Picnic Table
Rectangular Table - Expanded Metal - Surface Mount

Built to last, easy to transport and highly attractive, these commercial grade picnic tables and benches are constructed of 9 gauge expanded metal that features a diamond pattern. Finished to endure the elements with virtually no maintenance. Tops and seats are coated with a rugged thermoplastic layer (available in 5 colors) that's attractive and durable. Allows floor anchoring for stability. Galvanized tubular steel legs and supports are protected with a black powder coat finish and designed for strength and stability. Measures 69"W x 30.5"H with an 12"D x 18"H seat and a 30"W table top. Easy assembly.

Product Specifications
LENGTH INCHES 96
WIDTH INCHES 69
HEIGHT INCHES 29-1/2
COLOR FINISH Green
ASSEMBLY Unassembled
BRAND Leisure Craft
CONSTRUCTION Steel
DESCRIPTION 96" Rectangular Picnic Table
FRAME COLOR Black
FRAME CONSTRUCTION Steel
MODEL 250644GN
SEAT LENGTH INCHES 96
SEAT WIDTH INCHES 12
SEAT HEIGHT INCHES 18
TABLE LENGTH INCHES 96
TABLE WIDTH INCHES 30
STYLE Expanded Metal
SHAPE Rectangular
MOUNT TYPE Surface


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Outdoor Metal Trash Container Green

Outdoor Metal Trash Container Green

From $139.00
select
Qty: Add to Cart
Outdoor Metal Waste Receptacle - 36 Gallon Green

Outdoor Metal Waste Receptacle - 36 Gallon Green

From $339.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)