Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Creativity Street 3446-01 Wiggle Eyes Assortment, Assorted Sizes, Assorted Colors, 100/Pack
See all 17 items in product family

Creativity Street 3446-01 Wiggle Eyes Assortment, Assorted Sizes, Assorted Colors, 100/Pack

Item #: WBB1142079

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $10.25 ea.
2 $6.20 ea.
3+ $4.85 ea.

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Creativity Street 3446-01 Wiggle Eyes Assortment, Assorted Sizes, Assorted Colors, 100/Pack

A quick and easy way to give personality to any project Wiggle eyes animate puppets, pet rocks, photos, drawings, just about anything Includes 25 of each size. Assorted colored eyelids and eyelashes. Color(s): Assorted; Diameter: 7.0 mm;10.0 mm;12.0 mm;15.0 mm; Quantity: 100 per pack.

Larger Quantity Quotes Available. Please call 1-888-978-7759.

Product Specifications

    • BRANDCreativityStreet
    • MANUFACTURER PART NUMBER3446-01
    • DESCRIPTIONWiggle Eyes Assortment
    • SUBJECT(S)Art
    • AGE RECOMMENDATION3+
    • COLOR FINISHAssorted
    • PACKAGE QUANTITY100 per pack
    • DIAMETER7.0 mm;10.0 mm;12.0 mm;15.0 mm
    • STYLEEyes
    • SUPPLY TYPECraft Supplies
    • CHOKING HAZARDY
    • GRADEPre K - 3
    • QUANTITY100 per pack

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed