Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Chenille Kraft® Creativity Street Wiggle Eyes Classpack, Assorted, 1000 Pieces/Bag
See all 35 items in product family

Chenille Kraft® Creativity Street Wiggle Eyes Classpack, Assorted, 1000 Pieces/Bag

Item #: WBB955361

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $36.92 Save up to 30%
Price: $ 25.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Chenille Kraft® Creativity Street Wiggle Eyes Classpack, Assorted, 1000 Pieces/Bag

Assorted wiggle eyes are perfect to decorate craft projects. Various designs include eyes of painted, black/white, oval and round. Sizes include 4mm, 5mm 7mm, 8mm, 10mm, 12mm, 14mm, 15mm, 18mm, 19mm, 20mm, 24mm, and 35mm.

Product Specifications

    • BRANDChenille Kraft®
    • MANUFACTURER PART NUMBER3400
    • DESCRIPTIONWiggle Eyes Classpack
    • SUBJECT(S)Art
    • COLOR FINISHAssorted
    • PACKAGE QUANTITY1000/Bag
    • SUPPLY TYPECraft Supplies
    • GRADEPre K - 3
    • STYLEEyes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!