Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Chenille Kraft® Die Cut Paper Masks, White, 50/Pack

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

Chenille Kraft® Die Cut Paper Masks, White, 50/Pack

Item #: WBB954963

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $9.40 ea.
2 $6.20 ea.
3+ $4.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Chenille Kraft® Die Cut Paper Masks, White, 50/Pack

Affordable paper masks ship flat in a convenient bulk pack so you have enough for the whole class - or a party. Paper masks are die-cut and ready to decorate with paint, markers, glitter, gems, feathers and more. Once the masks are decorated and allowed to dry, simply add elastic or string, and they are ready to wear. Paper masks are designed for ages 4 and up.

Larger Quantity Quotes Available. Please call 1-888-978-7759.

Product Specifications

    • BRANDChenille Kraft®
    • MANUFACTURER PART NUMBER4650
    • DESCRIPTIONDie Cut Paper Masks
    • SUBJECT(S)Art
    • AGE RECOMMENDATION3+
    • COLOR FINISHWhite
    • PACKAGE QUANTITY50/Pack
    • GRADEPre K - 3
    • SUPPLY TYPECraft Supplies
    • STYLEMasks

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!