Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Chenille Kraft® Fun Gemstone Assortment, 1/2 Pound, 1 Pack
See all 37 items in product family

Chenille Kraft® Fun Gemstone Assortment, 1/2 Pound, 1 Pack

Item #: WBB955381

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $27.46 Save up to 41%
Price: $16.25
Product Information
Customer Review
Product Q&A
Accessories
Chenille Kraft® Fun Gemstone Assortment, 1/2 Pound, 1 Pack

Fun Gems are a half-pound bag of acrylic gems that include bright and colorful letters, shapes and objects. Use these gems to add a touch of sparkle, shine and dimension to any craft object.

Product Specifications

    • BRANDChenille Kraft®
    • MANUFACTURER PART NUMBER3541
    • DESCRIPTIONFun Gemstone Assortment
    • SUBJECT(S)Art
    • COLOR FINISHAssorted
    • PACKAGE QUANTITY1 Pack
    • GRADEPre K - 3
    • SUPPLY TYPECraft Supplies
    • STYLEGemstone
    • CONSTRUCTIONAcrylic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

174.129.108.207:27