Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pacon 91790 Spectra Glitter, .04 Hexagon Crystals, Multicolor, 16 oz Shaker-Top Jar
See all 41 items in product family

Pacon 91790 Spectra Glitter, .04 Hexagon Crystals, Multicolor, 16 oz Shaker-Top Jar

Item #: WBB1142085

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $8.38
Product Information
Product Q&A
Accessories
Pacon 91790 Spectra Glitter, .04 Hexagon Crystals, Multicolor, 16 oz Shaker-Top Jar

Add sparkle to crafts with plastic .04 hexagon glitter crystals. Plastic shaker-top jar makes dispensing easy and reduces mess. Glitter Type: .04 Hexagon Crystals; Color(s): Multicolor; Capacity (Volume): 16 oz; Packaging: Shaker-Top Jar.

Product Specifications

  • BRANDPacon®
  • DESCRIPTIONSpectra Glitter
  • TYPE.04 Hexagon Crystals
  • AGE RECOMMENDATIONAges 3 and Up
  • COLOR FINISHAssorted
  • PACKAGE QUANTITY16 Oz
  • COMPLIANCE STANDARDSConforms to ASTM D-4249
  • PACKING TYPEShaker-Top Jar
  • TOTAL RECYCLED CONTENT PERCENT0%
  • PRE-CONSUMER RECYCLED CONTENT PERCENT 0%
  • POST-CONSUMER RECYCLED CONTENT PERCENT0%
  • GLITTER TYPE.04 Hexagon Crystals

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.