Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Trend® Honor Roll Award Certificate, 8-1/2

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Trend® Honor Roll Award Certificate, 8-1/2" x 11", 30/Pack

Item #: WBB955558

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $4.99 Save: up to 26%
Price: $3.67
Product Information
Product Q&A
Accessories
Trend® Honor Roll Award Certificate, 8-1/2" x 11", 30/Pack

Honor roll award certificates feature an inspiring quotation and contemporary artwork. You can easily customize them for any occasion. Each ready-to-frame certificate offers congratulations with the Dr. Martin Luther King Jr. quote, "Intelligence plus character - This is the goal of true education." Ideal for students in third-grade to eighth-grade (ages 8 to 14).

Product Specifications

  • BRANDTrend®
  • DESCRIPTIONHonor Roll Award Certificate
  • WIDTH INCHES8-1/2
  • HEIGHT INCHES11
  • COLOR FINISHAssorted
  • PACKAGE QUANTITY30/Pack
  • MANUFACTURERS PART NUMBERTEPT2959
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.