Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carson-Dellosa Publishing Pop-It Border, Apple, 3" x 24', 8 Strips/Pack
See all 60 items in product family

Carson-Dellosa Publishing Pop-It Border, Apple, 3" x 24', 8 Strips/Pack

Item #: WBB1141907

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $11.50 ea.
2 $7.40 ea.
3+ $6.10 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Carson-Dellosa Publishing Pop-It Border, Apple, 3" x 24', 8 Strips/Pack

Pop it, frame it, fold it. Colorful borders come in pre-cut sections for quick set up. Display straight or pop it and fold it for three-dimensional fun. Livens up any classroom. Die cut and scored for easy use. Theme: Apple.

Larger Quantity Quotes Available. Please call 1-888-978-7759.

Product Specifications

    • BRANDCarson-Dellosa™
    • MANUFACTURER PART NUMBER108041
    • DESCRIPTIONPop-It Border, Apple
    • LENGTH INCHES288
    • HEIGHT INCHES3
    • COLOR FINISHApple
    • PACKAGE QUANTITY8/Pack
    • PRE-CUT LENGTH36"
    • THEMEApples
    • LENGTH FEET24 ft
    • STYLEBorders
    • SUPPLY TYPEBorders & Trimmers
    • APPLICATIONDecoration

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!