Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Elmer's® Project Popperz® Repositionable Borders, Assorted, 160 Pieces/Pack
See all 65 items in product family

Elmer's® Project Popperz® Repositionable Borders, Assorted, 160 Pieces/Pack

Item #: WBB955196

Sold By: globalindustrial.com

Expected ship date 08/26/2016 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $5.73 Save up to 40%
Price: $ 3.45
Product Information
Product Q&A
Accessories
Elmer's® Project Popperz® Repositionable Borders, Assorted, 160 Pieces/Pack

Add the perfect polish to your project with these colorful border designs. Set of repositionable borders includes holographic borders for extra sparkle. Repositionable adhesive backing allows perfect placement. Simply use an Elmer's Glue Stick or Rubber Cement (sold separately) to adhere permanently. Set has enough borders to create up to six projects. Each style includes enough holographic borders for a 20" x 30" or 22" x 28" foam/poster board and enough classic colors for a 36" x 48" tri-fold display board. Borders are designed for use with ages 6 and over.

Product Specifications

    • BRANDElmer's®
    • MANUFACTURER PART NUMBERE3056
    • DESCRIPTIONProject Popperz Repositionable Border
    • HEIGHT INCHES2-1/2
    • AGE RECOMMENDATION6+
    • COLOR FINISHAssorted
    • PACKAGE QUANTITY160/Pack
    • SUPPLY TYPEBorders & Trimmers
    • STYLEBorders
    • APPLICATIONDecoration
    • GRADEPre K - 3
    • THEMEColors