Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pacon® Standard Pocket Chart, 34" x 50", Blue
See all 31 items in product family

Pacon® Standard Pocket Chart, 34" x 50", Blue

Item #: WBB955570

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $24.79 Save up to 15%
Price: $21.00
Product Information
Customer Review
Product Q&A
Accessories
Pacon® Standard Pocket Chart, 34" x 50", Blue

Nylon cloth chart features clear pockets to display sentence strips, mini sentence strips and word cards. Ideal for language experiences, vocabulary introduction, storytelling, basic skill reinforcement and math concepts.

Product Specifications

    • BRANDPacon®
    • MANUFACTURER PART NUMBER20010
    • DESCRIPTIONStandard Pocket Chart
    • WIDTH INCHES34
    • HEIGHT INCHES50
    • TYPECharts
    • COLOR FINISHBlue
    • PACKAGE QUANTITY1 Each
    • THEMEEducational
    • CONSTRUCTIONNylon
    • APPLICATIONLearning

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

184.73.72.65:62