Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Trend® Stars Terrific Trimmers, 2-1/4" x 39', Assorted, 1 Pack
See all 58 items in product family

Trend® Stars Terrific Trimmers, 2-1/4" x 39', Assorted, 1 Pack

Item #: WBB955775

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

List Price: $2.99 Save up to 47%
Price: $ 1.58
Product Information
Customer Review
Product Q&A
Accessories
Trend® Stars Terrific Trimmers, 2-1/4" x 39', Assorted, 1 Pack

Decorate classrooms and enhance learning environments with durable, Stars Terrific Trimmers. Versatile, precut and reusable trimmers frame learning displays on bulletin boards, whiteboards and walls with a scalloped design. These trimmers coordinate with Trend bulletin board sets. Trimmers are ideal for pre-kindergarten to ninth-grade (ages 3 to 15).

Product Specifications

    • BRANDTrend®
    • MANUFACTURER PART NUMBERT92134
    • DESCRIPTIONStars Terrific Trimmers
    • LENGTH INCHES468
    • HEIGHT INCHES2-1/4
    • AGE RECOMMENDATION3 to 15
    • COLOR FINISHAssorted
    • PACKAGE QUANTITY1 Pack
    • LENGTH FEET39
    • APPLICATIONDecoration
    • SUPPLY TYPEBorders & Trimmers
    • THEMEStars
    • STYLETrimmers
    • GRADE4 - 8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!