Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carson-Dellosa® Storage Pocket Chart, 10 Pockets, Red
See all 27 items in product family

Carson-Dellosa® Storage Pocket Chart, 10 Pockets, Red

Item #: WBB955148

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $16.50 ea.
2 $12.50 ea.
3+ $11.25 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Carson-Dellosa® Storage Pocket Chart, 10 Pockets, Red

The Storage Pocket Chart is ideal for creating a complete classroom organization system. Perfect for homework assignments, communication, center management, and more, it measures approx. 14"W x 46.5"H and features 10 fabric pockets (13.5" x 7" each). Flame retardant material and durable construction. Sturdy grommets for easy hanging.

Larger Quantity Quotes Available. Please call 1-888-978-7759.

Product Specifications

    • BRANDCarson-Dellosa™
    • MANUFACTURER PART NUMBERCD5653
    • DESCRIPTIONStorage Pocket Chart
    • WIDTH INCHES14
    • DEPTH INCHES1/2
    • HEIGHT INCHES46-1/2
    • TYPECharts
    • COLOR FINISHRed
    • PACKAGE QUANTITY1 Each
    • APPLICATIONStorage
    • THEMEEducational

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!