Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Crayola 524629 Oil Pastels,12-Color Set, Assorted, 336/Pack
See all 5 items in product family

Crayola 524629 Oil Pastels,12-Color Set, Assorted, 336/Pack

Item #: WBB1141679

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $45.95 ea.
2+ $42.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Crayola 524629 Oil Pastels,12-Color Set, Assorted, 336/Pack

Smooth, creamy laydown of bright, vivid, opaque color that blends to a true secondary color. Jumbo-sized stick designed for childrenlonger lasting, strong, durable and hexagonal so it doesn't roll off desks. Tapered point is ideal for detail drawing. Each oil pastel has color name on the label. 24 Blue, 24 Brown, 24 Green, 24 Orange, 24 Peach, 24 Pink, 24 Red, 24 Violet, 24 Yellow, 24 Yellow Green, 48 Black and 48 White.

Documents

Documents are in PDF format

Product Specifications

    • BRANDCrayola®
    • DESCRIPTIONOil Pastels
    • SUBJECT(S)Art
    • AGE RECOMMENDATION5+
    • COLOR FINISHAssorted
    • PACKAGE QUANTITY336/Pack
    • MANUFACTURERS PART NUMBER524629
    • GLOBAL PRODUCT TYPEOil Pastels
    • SUPPLY TYPEDrawing Supplies
    • STYLEOil Pastel
    • SPECIAL FEATURESClassPack®
    • GRADEPre K - 3
    • ART TOOLS TYPEOil Pastel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed