Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pacon® Spectra® ArtKraft® Duo-Finish Paper, 48"W x 200'L, Brown
See all 39 items in product family

Pacon® Spectra® ArtKraft® Duo-Finish Paper, 48"W x 200'L, Brown

Item #: WBB955216

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $33.49 Save up to 5%
Price: $ 31.95
Product Information
Customer Review
Product Q&A
Accessories
Pacon® Spectra® ArtKraft® Duo-Finish Paper, 48"W x 200'L, Brown

Durable, brightly colored Kraft paper offers two distinct finishes. One side is smooth and ideal for felt pens, finger paint or similar art media. The other side has a grainy surface that easily handles wet chalk, watercolor, tempera or acrylics. 50 lb.

Product Specifications

    • BRANDPacon®
    • MANUFACTURER PART NUMBER67024
    • DESCRIPTIONSpectra® ArtKraft® Paper
    • WIDTH INCHES48
    • SUBJECT(S)Art
    • COLOR FINISHBrown
    • PACKAGE QUANTITY1 Roll
    • SUPPLY TYPEPaper
    • GRADE4 - 8
    • LENGTH FEET200
    • PAPER TYPEPaper Roll

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!