Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 17 items in product family

The Board Dudes™ 1st Grade Reading Activity Workbook, 7" x 9-1/4", 24/Box

Item #: WBB955590

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $116.40 Save: up to 18%
Price: $94.95
Product Information
Product Q&A
Accessories
The Board Dudes™ 1st Grade Reading Activity Workbook, 7" x 9-1/4", 24/Box

First-grade reading workbook reinforces key skills children need to succeed in kindergarten and first-grade. With 60 activity pages and 60 reward stickers, the workbook is portable and designed with national and state curriculum standards in mind. Its kid-friendly format provides a wide variety of colorful, fun and educational activities for children to enjoy along with reward and recognition spaces on each and every page. LeapFrog Ready for 1st Grade Reading workbook provides multiple activities to reinforce early educational objectives. Workbook content helps your child practice upper- and lowercase letters, phonics, beginning and ending consonant sounds, and long and short vowel sounds. 24 workbooks per box.

Product Specifications

  • MANUFACTURERS PART NUMBERBDU19403UA24
  • HEIGHT INCHES9-1/4
  • COLOR FINISHAssorted
  • BRANDTheBoardDudes®
  • DESCRIPTION1st Grade Reading Activity Workbook
  • PACKAGE QUANTITY24/Box
  • WIDTH INCHES7
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.