Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Trend® Counting 0-25 Pocket Flash Cards, 3-1/8" x 5-1/4", 56 Cards/Box
See all 22 items in product family

Trend® Counting 0-25 Pocket Flash Cards, 3-1/8" x 5-1/4", 56 Cards/Box

Item #: WBB955709

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2.99 Save up to 31%
Price: $2.06
Product Information
Customer Review
Product Q&A
Accessories
Trend® Counting 0-25 Pocket Flash Cards, 3-1/8" x 5-1/4", 56 Cards/Box

Teacher-created, child-tested flash cards are ideal for reinforcing basic counting skills at home or school. Each card features a number and a number spelled out on one side. The other side has the number of colorful animals. Handy 3-1/8" x 5-1/4" size makes cards great for travel. Rounded corners allow quick sorting. Set of 56 Counting 0-25 Pocket Flash Cards includes activity ideas to challenge growing skill levels.

Product Specifications

    • BRANDTrend®
    • MANUFACTURER PART NUMBERT23002
    • DESCRIPTIONCounting 0-25 Pocket Flash Cards
    • WIDTH INCHES3-1/8
    • HEIGHT INCHES5-1/4
    • SUBJECT(S)Math
    • AGE RECOMMENDATION4 to 6
    • COLOR FINISHAssorted
    • PACKAGE QUANTITY56/Box
    • GRADEPre K - 3
    • SUPPLY TYPEGames & Puzzles
    • STYLEGame

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed