Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carson-Dellosa® Counting Caddie Pocket Chart, 5616, 3 Pockets, 12-1/2"W X 9-1/2"H, Yellow

Rollover image to zoom in

Click image to enlarge

See all 31 items in product family

Carson-Dellosa® Counting Caddie Pocket Chart, 5616, 3 Pockets, 12-1/2"W X 9-1/2"H, Yellow

Item #: WBB1001771

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $9.50
Product Information
Customer Review
Product Q&A
Accessories
Carson-Dellosa® Counting Caddie Pocket Chart, 5616, 3 Pockets, 12-1/2"W X 9-1/2"H, Yellow

Counting Caddie Pocket Chart Set includes three place value holders (hundreds, tens, ones), 30 number cards (three each of numbers 0 to 9), 200 counting straws, and a resource guide. Durable construction includes sturdy grommets for easy hanging.

Includes
  • Counting Caddie Pocket Chart
  • 3 Place Value Holders
  • 30 Number Cards
  • 200 Counting Straws
  • Resource Guide

  • Product Specifications

      • BRANDCarson-Dellosa®
      • MANUFACTURER PART NUMBER5616
      • DESCRIPTIONCounting Caddie Pocket Chart
      • WIDTH INCHES12-1/2
      • HEIGHT INCHES9-1/2
      • SUBJECT(S)Math
      • COLOR FINISHYellow
      • PACKAGE QUANTITY1 Kit
      • SUPPLY TYPECharts
      • APPLICATIONLearning

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!

    Customers Who Viewed This Also Viewed

    SAVE BY EMAIL

    Exclusive Offers, Weekly Deals!

    C&H Government Buyers
    Call Us
    1.888.978.7759
    Chat Online

    54.204.95.166:62