Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carson-Dellosa Math Flash Cards, CDP744086, Two-Sided, 324 Cards/Box

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

Carson-Dellosa Math Flash Cards, CDP744086, Two-Sided, 324 Cards/Box

Item #: WBB0955412

Sold By: globalindustrial.com

Expected ship date 06/04/2016 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $14.95 Save up to 21%
Price: $11.75
Product Information
Product Q&A
Accessories
Carson-Dellosa Math Flash Cards, CDP744086, Two-Sided, 324 Cards/Box

Flash cards provide children with a full-range of math practice. The Spectrum Math Flash Cards Set contains six decks (Addition, Subtraction, Multiplication, Division, Fractions, and Time and Money), which are organized by tabs for quick and easy access. The answers are featured on the back of each card so children can check their answers. The 324 two-sided cards come with a convenient, sturdy storage box.

Includes
  • Math Flash Card
  • Storage Box

  • Product Specifications

      • BRANDCarson-Dellosa®
      • MANUFACTURER PART NUMBER744086
      • DESCRIPTIONMath Flash Cards
      • WIDTH INCHES4.6
      • DEPTH INCHES5.8
      • HEIGHT INCHES4.3
      • SUBJECT(S)Math
      • AGE RECOMMENDATION4+
      • COLOR FINISHMulti
      • PACKAGE QUANTITY1 Set
      • GRADEPre K - 3
      • STYLEGame
      • SUPPLY TYPEGames & Puzzles

    Customers Who Viewed This Also Viewed

    Required fields are highlighted.

    Give Us Your Feedback On This Page

    * Help us continuously improve by reporting any errors or omissions on this page including:

    •  Incorrect or confusing information
    •  Misspellings or bad grammar
    •  Page not loading correctly or generating an error
    •  I did not find what I was looking for
    •  Other

    Please provide an example of any missing or incorrect information...

    * Your comments will help us improve our services to all customers.:

    * Email Address:

    * Verification: (Type the characters you see below)

    captcha captcha_refresh

    If you need immediate assistance, please call 1.888.978.7759

    By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.