Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carson-Dellosa® Quick Stick Letters, Self-Adhesive, 3" x 3", Red, 45 Letters/Pack

Rollover image to zoom in

Click image to enlarge

See all 52 items in product family

Carson-Dellosa® Quick Stick Letters, Self-Adhesive, 3" x 3", Red, 45 Letters/Pack

Item #: WBB955022

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $13.50 ea.
2 $9.80 ea.
3+ $8.50 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Carson-Dellosa® Quick Stick Letters, Self-Adhesive, 3" x 3", Red, 45 Letters/Pack

Bold letters are self-adhesive and stick to most smooth surfaces such as wood, metal, even painted cinder blocks. The repositionable letters come down as easily as they go up without damaging your walls. Each precut square contains a letter on a colorful background.

Larger Quantity Quotes Available. Please call 1-888-978-7759.

Product Specifications

    • BRANDCarson-Dellosa®
    • MANUFACTURER PART NUMBER119010
    • DESCRIPTIONQuick Stick Letters
    • WIDTH INCHES3
    • DEPTH INCHES3
    • HEIGHT INCHES1/2
    • COLOR FINISHRed
    • PACKAGE QUANTITY45 Letters/Pack
    • SUPPLY TYPELetters & Numbers
    • STYLELetters

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed