Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fire Sense 38" Squared X Design Fire Pit 61108 LPG 40000 BTU
See all 26 items in product family

Fire Sense 38" Squared X Design Fire Pit 61108 LPG 40000 BTU

Item #: WBB1097175

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $459.99 Save: up to 4%
Price: $439.95

Frequently Purchased Together

Product Information
Product Q&A
Accessories
Fire Sense 38 Squared X Design Fire Pit 61108 LPG 40000 BTU

We are proud to offer our multifunctional X Design LPG Fire Pit. This 40,000 BTU unit operates on a standard 20 lb. propane tank which safely sits underneath the unit, and is accessible through a hinged door. Our X Design LPG Fire Pit not only functions as a fire pit, but an outdoor patio table as well with its convenient fire bowl lid. This unit produces a beautiful full flame.Tank Not Included.

Documents are in PDF format

Product Specifications

    • BRANDFire Sense
    • LENGTH INCHES38
    • WIDTH INCHES38
    • HEIGHT INCHES28
    • COLORBronze/Copper Metallic¬†
    • CONSTRUCTIONSteel
    • BTU HIGH40000
    • TANK CAPACITY POUNDS20 LBS
    • FUEL TYPEPropane
    • IGNITION TYPEManual
    • APPROVALCSA
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBER61108
    • FIRE BOWL SQUARED INCHES19
    • SHAPESquare
    • APPLICATIONOutdoor
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.