Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fire Sense Outdoor Square Fire Pit Vinyl Cover 02056, 10 Gauge, 38" L  x  38" W  x  28" H

Rollover image to zoom in

Click image to enlarge

See all 33 items in product family

Fire Sense Outdoor Square Fire Pit Vinyl Cover 02056, 10 Gauge, 38" L x 38" W x 28" H

Item #: WBB1097190

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 16.55
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Fire Sense Outdoor Square Fire Pit Vinyl Cover 02056, 10 Gauge, 38" L x 38" W x 28" H

Our Outdoor Square Fire Pit Vinyl Cover is constructed of heavy 10 gauge, felt lined vinyl. This attractive cover easily slips on and off of your fire pit, and is designed to be used with a domed spark screen. Protect your fire pit investment against the elements. It is 38" L x 38 W" x 28" H



Product Specifications

    • BRANDFire Sense
    • LENGTH INCHES38
    • WIDTH INCHES38
    • HEIGHT INCHES28
    • COLORBlack
    • CONSTRUCTIONVinyl
    • DESCRIPTIONRound Fit Pit Cover
    • FOR USE WITHFits up to 35" Square Fire pit
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBER02056
    • APPLICATIONOutdoor
    • GAUGE10

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!