Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fire Sense Rectangle Pagoda Patio Fireplace 02679 Black

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

Fire Sense Rectangle Pagoda Patio Fireplace 02679 Black

Item #: WBB1097145

Sold By: globalindustrial.com

Expected ship date 05/30/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 154.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Fire Sense Rectangle Pagoda Patio Fireplace 02679 Black

Our Rectangle Pagoda Patio Fireplace makes the perfect free standing outdoor fireplace for patio entertaining. Constructed of sturdy black heat resistant painted steel, this handsome unit allows a 360 degree view of the fire. Comes with fire tool.

Documents

Documents are in PDF format

Product Specifications

    • BRANDFire Sense
    • LENGTH INCHES28
    • WIDTH INCHES24
    • HEIGHT INCHES40
    • COLORBlack
    • CONSTRUCTIONSteel
    • COVERAGE SQUARE FEET12
    • FUEL TYPEWood
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBER02679
    • SHAPESquare
    • APPLICATIONOutdoor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!