Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pleasant Hearth Lantern-Style Propane Fire Pit, OFG225T1, 40"H, 9000 BTU, Natural Stone Finish

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Pleasant Hearth Lantern-Style Propane Fire Pit, OFG225T1, 40"H, 9000 BTU, Natural Stone Finish

Item #: WBB1169646

Sold By: globalindustrial.com

Expected ship date 03/24/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $208.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Pleasant Hearth Lantern-Style Propane Fire Pit, OFG225T1, 40"H, 9000 BTU, Natural Stone Finish

This lantern style LP (propane) gas fire pit will fit any outdoor patio. This fire pit lantern has a decorative cast stone like frame construction with a large base, a stainless steel burner, and includes 1kg of featured red lava rocks. This fire pit lantern runs on a 1 lb. LP (propane) gas tank (Tank not included), which is hidden inside the column. No assembly is required, CSA approved. Warranty: 1 year limited frame. Assembly Dimensions: 40-inch Height by 13.5-inch Width by 13.5-inch Depth. Weight: 51.88 lbs.

Product Specifications

    • BRANDPleasant Hearth
    • LENGTH INCHES13-1/2
    • WIDTH INCHES13-1/2
    • HEIGHT INCHES40
    • WEIGHT LBS58.52
    • COLORBrown/Tan
    • CONSTRUCTIONCast Stone
    • BTU HIGH9000
    • FUEL TYPEPropane
    • LIMITED WARRANTY YEARS1 Year Limited Warranty
    • MANUFACTURER'S PART NUMBEROFG225T1

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Can this be converted to a natural gas line?

Question Asked By: drbob , chocolatetown PA , January 20, 2012

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.197.132.255:27