Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Uniflame® 24" Diameter Round Bronze Firehouse

Rollover image to zoom in

Click image to enlarge

See all 42 items in product family

Uniflame® 24" Diameter Round Bronze Firehouse

Item #: WBB622314

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $113.95

Frequently Purchased Together

Product Information
Product Q&A
Accessories
Uniflame® 24" Diameter Round Bronze Firehouse

Enjoy warmth from all sides with a 360-degree view of the fire. 24" diameter high bronze firehouse with large door that opens for easy tending. Decorative bronze finish, heavy wrought iron stand and steel grate. 4 log capacity. 1 Year Limited Warranty.

Product Specifications

    • BRANDUniflame®
    • LENGTH INCHES24
    • WIDTH INCHES24
    • HEIGHT INCHES41
    • WEIGHT LBS34
    • COLORBlack
    • CONSTRUCTIONSteel
    • FUEL TYPEWood
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERWAF901SP
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.