Power Grinders
Brand
Type
Length
Height
Capacity
Color
Price
Dewalt® 7" Brushless Small Angle Grinder, Rat Tail, with Kickback Brake, Pipeline Cover
Voltage
120 V
Makita® 5" SJS Angle Grinder, 9565CV, 12 Amp, 2,800-10,500 RPM, Var. Speed, 5/8"-11
Voltage
120 V
No Load Speed
2,800 - 10,500 RPM
Size
5 in
Lock On
Yes
Voltage
20 V
Voltage
20 V
No Load Speed
9,000 RPM
Size
4-1/2 in
Lock On
Yes
Voltage
120 V
No Load Speed
11,000 RPM
Size
4-1/2 in
Lock On
Yes
Makita® 6" SJS Cut-Off Angle Grinder, 9566CV, 12 Amp, 4,000-9,000 RPM, Var. Speed, 5/8"-11
Voltage
120 V
No Load Speed
4,000 - 9,000 RPM
Size
6 in
Lock On
Yes