Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Desk Top Organizer CD Storage - 58"W x 12"D x 18"H Mahogany
See all 78 items in product family

Desk Top Organizer CD Storage - 58"W x 12"D x 18"H Mahogany

Item #: WBB239354

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $258.95
Product Information
Product Q&A
Accessories
FULL WIDTH DESK TOP ORGANIZERS
CD Storage Organizer
Ideal for desks and credenzas that are 60" wide or wider. Wood surfaces are made of thermally fused laminate for scratch and stain resistance. Rounder corners for safety. Easily rests on top of desks for increased storage and organization. Helps store and organize letters, magazines, mail and other literature on your desk to reduce clutter. Includes a full width shelf with 5 adjustable, sliding metal dividers. CD Storage Organizer includes a spring-loaded CD rack with 20 CD capacity and 3 adjustable hardboard shelves. Measures 12"D x 18"H overall. Easy assembly. 1 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES58
    • DEPTH INCHES12
    • HEIGHT INCHES18
    • COLOR FINISHMahogany
    • CONSTRUCTIONWood
    • ASSEMBLYUnassembled
    • BRANDIronwood
    • DESCRIPTIONCD Storage
    • MANUFACTURERS PART NUMBERDTOCDMH
    • PACKAGE QUANTITY1
    • TYPEWood Desktop Organizers
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.