Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Accessories & Furnishings


(1,109 Items)
Sub Category
Desk Accessories (393)
Remove
Faux Leather 3 Shelves/3 Slots
Remove

      Items
Faux Leather 3 Shelves/3 Slots Faux Leather 3 Shelves/3 Slots


Faux Leather 3 Shelves/3 Slots
Faux Leather 3 Shelves/3 Slots
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB197312
Price: $33.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Faux Leather 3 Shelves/3 Slots

Durable PU laminate with stitched accents has the look and feel of leather but is able to withstand heavy use without wear. Ships assembled. Limited Lifetime Warranty. The three horizontal compartments hold letter-size documents, the verticals for file folders and small binders.

Product Specifications
WIDTH INCHES 19-1/4
DEPTH INCHES 10-1/4
HEIGHT INCHES 8-3/4
COLOR FINISH Black
CONSTRUCTION Faux Leather
ASSEMBLY Assembled
BRAND Safco®
DESCRIPTION Faux Leather 3 Shelves/3 Slots
MANUFACTURERS PART NUMBER 9433BL
PACKAGE QUANTITY 1
TYPE Leather & Faux Leather Desktop Organizers
WEIGHT LBS 13


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Body Sensitive Fabric Stool - 360° Footrest Without Arms - Gray

Body Sensitive Fabric Stool - 360° Footrest Without Arms - Gray

FREE Shipping
From $92.00
select
Qty: Add to Cart
Contoured Plastic Stool With Pneumatic Height Adjustment

Contoured Plastic Stool With Pneumatic Height Adjustment

From $71.00
select
Qty: Add to Cart
Digital Clock

Digital Clock

From $84.00
select
Qty: Add to Cart
15" Wall Clock Battery Operated

15" Wall Clock Battery Operated

From $19.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)