Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mesh Three-Tier Desk Shelf, Letter Size, 12-1/2W X 9-1/4D X 12-1/2H, Black

Rollover image to zoom in

Click image to enlarge

See all 159 items in product family

Mesh Three-Tier Desk Shelf, Letter Size, 12-1/2W X 9-1/4D X 12-1/2H, Black

Item #: WBB52076

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $13.75

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Mesh Three-Tier Desk Shelf, Letter Size, 12-1/2W X 9-1/4D X 12-1/2H, Black

Holds letter size materials. Durable construction stands up to daily wear-and-tear. Area for label (labels sold separately) on each shelf for quick identification. Stand Type: Desktop; Width: 12 1/2 in.

Larger Quantity Quotes Available. Please call 1-888-978-7759.

Product Specifications

    • WIDTH INCHES12-1/2
    • DEPTH INCHES9-1/4
    • HEIGHT INCHES12-1/2
    • COLOR FINISHBlack
    • CONSTRUCTIONMetal
    • BRANDRolodex™
    • DESCRIPTIONMesh Three-Tier Desk Shelf
    • MANUFACTURERS PART NUMBER22341
    • NUMBER OF COMPARTMENTS3
    • NUMBER OF SLEEVES3
    • TYPEDesktop Organizer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.19.31:26