Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Steel Horizontal/Vertical Reverse Organizer
See all 159 items in product family

Steel Horizontal/Vertical Reverse Organizer

Item #: WBB442960

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $55.95
Product Information
Customer Review
Product Q&A
Accessories
Vertical & Horizontal Reverse Organizer.

Reverse mix of horizontal and vertical slots. The STEELMASTER® Vertical & Horizontal Reverse Organizer gives users the option of having three letter-size vertical slots on the right and three letter-size horizontal shelves on the left-the opposite of our Vertical & Horizontal Organizer. Constructed of heavy-gauge steel to provide maximum strength and stability, the STEELMASTER Steel Vertical & Horizontal Reverse Combination Organizer features rounded corners, recessed shelves, and tapered tops to make loading and retrieval of documents fast and easy. Coated with a black, scratch and chip-resistant finish, the organizer's non-slip, non-mar padded bottom provides a scratch-free, secure grip. A 'go green' product from STEELMASTER, the Steel Vertical & Horizontal Combination Organizer is made in the USA with more than 50% recycled content.

Product Specifications

    • WIDTH INCHES15
    • DEPTH INCHES11
    • HEIGHT INCHES8-1/8
    • COLOR FINISHBlack
    • CONSTRUCTIONSteel
    • BRANDSteelmaster®
    • DESCRIPTIONSteel Vertical / Horizontal Combo Organizer
    • MANUFACTURERS PART NUMBER264R3HVBK
    • PACKAGE QUANTITY1
    • TYPEDesktop Organizer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.127.188:44