Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wood Tones Desk Tray, Letter/A4, Mahogany
See all 56 items in product family

Wood Tones Desk Tray, Letter/A4, Mahogany

Item #: WBB51869

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $26.72 Save up to 27%
Qty Price
1 $24.75 ea.
2 $20.75 ea.
3+ $19.50 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories

Wood Tones Desk Tray, Letter/A4, Mahogany

Solid wood pieces designed with soft curves. Create a sleek, Euro look of elegance on any desktop. Nonskid pads protect furniture. Front load, deep capacity. Stack with Desk Tray Stackers ROL23386.

Product Specifications

    • WIDTH INCHESN/A
    • DEPTH INCHESN/A
    • HEIGHT INCHESN/A
    • COLOR FINISHMahogany
    • CONSTRUCTIONWood
    • BRANDRolodex™
    • DESCRIPTIONWood Tones Desk Tray
    • MANUFACTURERS PART NUMBER23350
    • NUMBER OF TIERS1
    • TYPEDesktop Organizer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed