Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3 Diopter Magnifier Lamp, 30" Spring Balanced Arm

Rollover image to zoom in

Click image to enlarge

See all 42 items in product family

3 Diopter Magnifier Lamp, 30" Spring Balanced Arm

Item #: WB250937

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $22.95
Product Information
Customer Review
Product Q&A
Accessories
BRIGHT LIGHT DESK LAMPS AND MAGNIFYING LIGHTS
Magnifier Lamp with Spring Balanced Arm
Desk lamps and magnifying lights easily attach to desk tops to provide a convenient light source and magnifying lens to enhance productivity in poorly lit work areas or for use in detailed assembly applications. Desk lamp includes a 30”L spring balanced arm for easy positioning that places light where it’s need and swings out of the way when not in use. Metal clamp easily secures to a workbench. Powerful 3-diopter magnifying lens measures 4”. Uses one 60W bulb (not included). Porcelain socket. UL listed.

Product Specifications

    • WIDTH INCHES27-1/2
    • DEPTH INCHES15-1/2
    • HEIGHT INCHES12
    • COLOR FINISHWhite
    • BASE TYPEClamp
    • BRANDMG Electronics
    • BULB(S) INCLUDED/NOT INCLUDEDBulb Not Included
    • DESCRIPTIONMagnifier Lamp Without Bulb
    • MANUFACTURERS PART NUMBERLUX-509
    • SWING ARM/SWIVEL/GOOSENECK30" Spring Balanced Arm
    • WATTAGE60
    • DIOPTER3
    • BULBS(1) 60W Bulb
    • LENS4"
    • MAGNIFICATION1.75X
    • BULB TYPEIncandescent

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 

3 Results

3 diopter Magnifier

Your review: This is for our Quality Dept. This is an absolute need and perfect for what they have to do

Pros: job requirement - need for inspections

Cons: Have not heard any negative feedback

Is this review helpful?

3 diopter Magnifier

Your review: Our Quality dept needed to replace the one that he was using. It is what he needed to inspect the parts

Pros: It is what he needed to inspect the parts they way he needs to inspect. It is exactly what he needed

Cons: He has not let me know of any cons.

Is this review helpful?

3 Diopter Magnifier Lamp, 30" Spring Balanced Arm

Your review: Good lamp

Pros: Good lamp

Is this review helpful?

Sort by: 

3 Results

There are 3 questions and 7 answers for this product.

Sort by: 

3 Results

Is the cord on this light a 3 prong?

Question Asked By: Renee , April 11, 2016

+ View 1 Answer

Answer This Question

I am wanting to mount this to the wall. What is the through mount adaptor? Will this work, or do you have one that mounts to the wall?

Question Asked By: MIKE , April 11, 2016

+ View 1 Answer

Answer This Question

Are the LED's dimmable?

Question Asked By: Bret , October 28, 2014

+ View 1 Answer

Answer This Question

I am looking for a replacement bulb for small clamp on magnifying lamp. The flourescent bulkb is 4/3/4" inside diameter, 4 2/2" outside diameter. Specs on bulb read: 120v 13w 6400k. The lamp model #16279-002, E101956, UL Model 16913, Do you arry a suitable replacement bulb?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do you sell replacement lens for the 8 diopter magnifier lamp?

Question Asked By: Richard , ABQ , March 19, 2012

+ View 1 Answer

Answer This Question

I have this light, but the clamp to clamp it to my drawing board broke. Could I just order the clamp from you?

Question Asked By: Barbara Blair , Glenwood, Fl 32722 , January 06, 2012

+ View 1 Answer

Answer This Question

Why is this item 37 dollars less than the 8 diopter lamp when just the magnifying glass differs? Or, is the bulb housing plastic? also the 8 diopter one does not have a cover but the handle is silver colored instead of black ... what can you tell me about this 37 dollar price difference?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

3 Results

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.219.80:46