Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Compact Desk Model Magnifier Lamp, Black, 12-1/2"H

Rollover image to zoom in

Click image to enlarge

See all 43 items in product family

Compact Desk Model Magnifier Lamp, Black, 12-1/2"H

Item #: WBB1476833

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $76.80 Save up to 35%
Price: $ 49.95
Product Information
Customer Review
Product Q&A
Accessories
Compact Desk Model Magnifier Lamp, Black, 12-1/2"H

Compact desk magnifier features full 3½" diameter three-diopter lens with cover. Flexible gooseneck arm for adjusting light direction. Weighted base for stability. Instant on/flicker-free electronic ballast. 12 watt fluorescent bulb included. ETL listed. 12½"H. Black.

Product Specifications

    • LENGTH INCHES21
    • WIDTH INCHES14-1/4
    • HEIGHT INCHES23-1/4
    • COLOR FINISHBlack
    • BASE TYPEDesktop
    • BRANDLedu
    • DESCRIPTIONCompact Desk Model Magnifier Lamp
    • MANUFACTURERS PART NUMBERL9005
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY3-Year Mechanical, 1-Year Electrical
    • WATTAGE12
    • MAGNIFICATION1.75X
    • CERTIFIED/APPROVEDETL
    • BULB TYPEFluorescent
    • DIOPTER3