Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Daylight™ 7" Black ESD Ultra Slim Magnifying Lamp

Rollover image to zoom in

Click image to enlarge

See all 47 items in product family

Daylight™ 7" Black ESD Ultra Slim Magnifying Lamp

Item #: WBB638941

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $400.00 Save up to 23%
Qty Price
1-2
$319.99 ea.
3+
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
The Daylight ESD Magnifying Lamp provides full protection against static electricity and electrostatic discharge (ESD). The COMPLETE lamp (Head, Lens, Joint & Arm) is grounded and has special static dissipative materials to smoothly take away static charges in a controlled manner, preventing any build up of static electricity which gives complete protection against ESD events. With bright 28w Daylight™ light and the unique 7 in. precision optical white glass lens, this lamp combines the latest innovations in lighting design. The Daylight™ energy saving tube ensures that you have plenty of comfortable daylight light to work with.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES10
    • DEPTH INCHES37
    • HEIGHT INCHES19
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BASE TYPEClamp
    • BRANDDaylight™
    • DESCRIPTIONESD Ultra Slim Magnifying Lamp
    • MANUFACTURERS PART NUMBERU22091
    • SHAPERound
    • LIMITED WARRANTY1 Year
    • WATTAGE28
    • BULB TYPEFluorescent
    • MAGNIFICATION1.75X
    • ESD SAFEYes
    • CERTIFIED/APPROVEDUL, ROHS, CE
    • VOLTAGE120
    • DIOPTER3
    • LENS7"

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.