Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Daylight™ Naturalight™ 5" White Magnifying Lamp

Rollover image to zoom in

Click image to enlarge

See all 42 items in product family

Daylight™ Naturalight™ 5" White Magnifying Lamp

Item #: WBB638942

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $134.00 Save up to 32%
Price: $90.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Great value for money! With a slim head design to improve your viewing area as less material between you and your work means more clarity and efficiency. Fitted with a 22W Full Spectrum Naturalight™ tube, this lamp will allow you to see all the details and work in perfect comfort.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES8
    • DEPTH INCHES28
    • HEIGHT INCHES18
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • BASE TYPEClamp
    • BRANDDaylight™
    • DESCRIPTIONNaturalight™ Magnifying Lamp
    • MANUFACTURERS PART NUMBERUN1020
    • SHAPERound
    • LIMITED WARRANTY1 Year
    • WATTAGE22
    • ESD SAFENo
    • MAGNIFICATION1.75X
    • LENS5"
    • VOLTAGE120
    • CERTIFIED/APPROVEDUL, ROHS, CE
    • BULB TYPEFluorescent
    • DIOPTER3

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 

3 Results

Purchasing

Pros: Highly functional

Cons: None

Is this review helpful?

Amazing

Your review: I had given up on doing crafts. My gf ordered the daylight magnifying glass and I can finally start on my new grandchild's quilt. Thank you so much!!!

Is this review helpful?

Magnifying Lamp Review`

Your review: This lamp was very good for the cost - but the bulb came in broken. The box looked fine on the outside. They need to package the bulb better and STOP throwing boxes around in your warehouse! *** Replacement bulb sent free of charge ***

Is this review helpful?

Sort by: 

3 Results

There are 3 questions and 7 answers for this product.

Sort by: 

3 Results

Is the cord on this light a 3 prong?

Question Asked By: Renee , April 11, 2016

+ View 1 Answer

Answer This Question

I am wanting to mount this to the wall. What is the through mount adaptor? Will this work, or do you have one that mounts to the wall?

Question Asked By: MIKE , April 11, 2016

+ View 1 Answer

Answer This Question

Are the LED's dimmable?

Question Asked By: Bret , October 28, 2014

+ View 1 Answer

Answer This Question

I am looking for a replacement bulb for small clamp on magnifying lamp. The flourescent bulkb is 4/3/4" inside diameter, 4 2/2" outside diameter. Specs on bulb read: 120v 13w 6400k. The lamp model #16279-002, E101956, UL Model 16913, Do you arry a suitable replacement bulb?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do you sell replacement lens for the 8 diopter magnifier lamp?

Question Asked By: Richard , ABQ , March 19, 2012

+ View 1 Answer

Answer This Question

I have this light, but the clamp to clamp it to my drawing board broke. Could I just order the clamp from you?

Question Asked By: Barbara Blair , Glenwood, Fl 32722 , January 06, 2012

+ View 1 Answer

Answer This Question

Why is this item 37 dollars less than the 8 diopter lamp when just the magnifying glass differs? Or, is the bulb housing plastic? also the 8 diopter one does not have a cover but the handle is silver colored instead of black ... what can you tell me about this 37 dollar price difference?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

3 Results

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

184.73.72.65:26