Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Daylight™ Naturalight™ 7" White Magnifying Lamp

Rollover image to zoom in

Click image to enlarge

See all 39 items in product family

Daylight™ Naturalight™ 7" White Magnifying Lamp

Item #: WBB638943

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

{{myData}}

{{myData1}}

{{myData2}}

List Price: $185.00 Save up to 30%
Price: $ 128.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
This exclusive magnifying lamp combines a super large 7 in. lens with a powerful 28w Full Spectrum Naturalight™ tube to give you more lamp for your money. With this lamp, you will be able to see details like never before! This unique lamp is supported by a high quality metal arm to move the lamp in any position and then to stay in position.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES10
    • DEPTH INCHES30
    • HEIGHT INCHES18
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • BASE TYPEClamp
    • BRANDDaylight™
    • DESCRIPTIONNaturalight™ Magnifying Lamp
    • MANUFACTURERS PART NUMBERUN1030
    • SHAPERound
    • LIMITED WARRANTY1 Year
    • WATTAGE28
    • VOLTAGE120
    • DIOPTER3
    • CERTIFIED/APPROVEDUL, ROHS, CE
    • BULB TYPEFluorescent
    • MAGNIFICATION1.75X
    • LENS7"
    • ESD SAFENo

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Daylight Naturalight 7" White Magnifying lamp

Your review: The light was great. Unfortunately after only one week the light started flickering almost like a strobe light, then would not work at all.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!