Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
20 ft. Village III Alliance Residential Pole
See all 21 items in product family

20 ft. Village III Alliance Residential Pole

Item #: WB256868

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $504.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
FLAG POLES & ACCESSORIES
Villager III Alliance Residential Pole
This collection of flag poles & accessories is great for storing & displaying medium to large flags in any indoor or outdoor setting. Villager III Residential Flagpole is a sectional 20'H fiberglass pole. Lightweight and UPS-able. Maintenance-free white gel-coat finish. Tapered design compliments any type of architecture. Withstands wind speeds in excess of 100 mph. Tensile strength of 50,000 lbs. per square inch.

Product Specifications

    • BRANDAnnin®
    • COLOR FINISHWhite
    • DESCRIPTION20' Village III Alliance Residential Pole
    • STYLEPole
    • MANUFACTURERS PART NUMBER395
    • PACKAGE QUANTITY1
    • POLE HEIGHT20'
    • POLE INCLUDEDYes
    • POLE CONSTRUCTIONFiberglass

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.159.238.28:23