Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Patriot 20' Flag Pole & 3x5 Nylon Us Flag Set - Pkg Qty 3
See all 13 items in product family

Patriot 20' Flag Pole & 3x5 Nylon Us Flag Set - Pkg Qty 3

Item #: WB256845

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$156.95 each

Sold in packages of 3

Price: $470.85

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
US FLAG & BANNER SETS
Patriot Flagpole with Nylon Flag

US flag & banner sets offer a complete unit for displaying and hanging flags. Hang and display a US flag anywhere with this selection of US flag and banner sets. 20'L Patriot Flagpole includes a five-piece 20'L in-ground aluminum flagpole with 3' x 5' Nly-Glo ColorFast® US flag. Cast Aluminum Pulley & Hardware; PVC Ground Sleeve; Gold aluminum ball top ornament.

Product Specifications

    • BRANDAnnin®
    • COLOR FINISHRed, White & Blue
    • CONSTRUCTIONNylon
    • DESCRIPTION20' Patriot Flagpole with 3 x 5' Nylon Flag & Balltop Ornament
    • STYLEAmerican Flag
    • MANUFACTURERS PART NUMBER742360R
    • PACKAGE QUANTITY1
    • FLAG HEIGHT3'
    • POLE INCLUDEDYes
    • POLE HEIGHT20'
    • FLAG LENGTH5'
    • POLE CONSTRUCTIONAluminum

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed