Showing Results for "plastic-utility-cart-3-shelves-gray-1"
Brand
Material
Width
Type
Length
Height
Color
Price
Global Industrial Flat Top Utility Cart w/3 Shelves, 44"L x 25-1/2"W x 32-1/2"H, Gray
Global Industrial Tray Top Utility Cart w/3 Shelves, 44"L x 25-1/2"W x 32-1/2"H, Gray
Global Industrial Tray Top Utility Cart w/3 Shelves, 44"L x 25-1/2"W x 35-1/2"H, Gray
Global Industrial Flat Top Utility Cart w/3 Shelves, 44"L x 25-1/2"W x 35-1/2"H, Gray
Luxor Plastic Utility Cart w/3 Shelves, 300 lb. Capacity, 32"L x 24"W x 33-1/2"H, Gray
Luxor Plastic Utility Cart w/3 Shelves, 400 lb. Capacity, 35-1/4"L x 18"W x 36-1/4"H, Gray