Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Iceberg Combo Dry Erase/Cork Board with Blow Mold Frame, 66"W x 42"H - Charcoal

Rollover image to zoom in

Click image to enlarge

See all 60 items in product family

Iceberg Combo Dry Erase/Cork Board with Blow Mold Frame, 66"W x 42"H - Charcoal

Item #: WBB351809

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $399.95 Save up to 29%
Price: $ 282.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Iceberg Combo Dry Erase/Cork Board with Blow Mold Frame, 66" x 42" - Charcoal

The first in the series of collaboration boards from Iceberg, Ingenuity is a break through in design, function and durability. It is the first communication board employing a one piece, blow molded body with integral, living hinge frame face which completely surrounds the board surface and provides full support against the wall. Lightweight and extremely durable, Ingenuity is the choice where utility and durability is preferred. Made in the USA.

Product Specifications

    • WIDTH INCHES66
    • HEIGHT INCHES42
    • COLOR FINISHWhite/Natural
    • BRANDIceberg
    • DESCRIPTIONCombo Dry Erase/Cork Board
    • FRAME COLORGray
    • FRAME CONSTRUCTIONPolyethylene
    • MANUFACTURERS PART NUMBER36067
    • MATERIAL(S)Corkboard/Dry Erase Board
    • SUGGESTED USEIndoor
    • COUNTRY OF ORIGINMade in USA
    • SURFACE MATERIALCombination Board
    • BOARD TYPECombination Board

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!