Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
The Board Dudes 17015BDUA-1 Combo Magnetic Dry Erase & Bulletin Board,24 x 36,White/Cork,Black Frame

Rollover image to zoom in

Click image to enlarge

See all 95 items in product family

The Board Dudes 17015BDUA-1 Combo Magnetic Dry Erase & Bulletin Board,24 x 36,White/Cork,Black Frame

Item #: WBB1142061

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $40.95
Product Information
Photo/Video Gallery
Product Q&A
Accessories
The Board Dudes 17015BDUA-1 Combo Magnetic Dry Erase & Bulletin Board,24 x 36,White/Cork,Black Frame

Ultra-versatile combination board has magnetic dry erase and cork surfaces. Premium dry erase surface resists staining and ghosting to keep it looking new for years. The fine-grain cork surface lets you post notes using pins or magnets. Has 1 1/4" frame to add style and durability. Board Type: Dry Erase;Bulletin; Board Width: 36"; Board Height: 24".

Product Specifications

    • WIDTH INCHES24
    • HEIGHT INCHES36
    • BRANDTheBoardDudes®
    • DESCRIPTIONCombo Magnetic Dry Erase & Bulletin Board
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONAluminum
    • MATERIAL(S)Corkboard/Dry Erase Board
    • POST-CONSUMER RECYCLED CONTENT PERCENT0%
    • PRE-CONSUMER RECYCLED CONTENT PERCENT0%
    • STYLECombination Board
    • SUGGESTED USEIndoor
    • TOTAL RECYCLED CONTENT PERCENT0%
    • GLOBAL PRODUCT TYPEBoards-Magnetic Dry Erase with Cork
    • BOARD WIDTH36"
    • SURFACE COLORWhite/Natural Cork
    • BOARD TYPEDry Erase;Bulletin
    • BOARD HEIGHT24"
    • SURFACE MATERIALPorcelain;Natural Cork

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.