Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 188 items in product family

United Visual Products 42"W x 32"H 2-Door Radius Enclosed Black Easy Tack Board w/Header

Item #: WBB220312

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $396.95
Add to list
Product Information
Product Q&A
Accessories
United Visual Products 42" x 32" 2-Door Radius Enclosed Black Easy Tack Board w/Header & Satin Frame

This Radius Framed Enclosed Easy Tack Board features an innovative, self-adhesive fabric. Satin Anodized aluminum frame for standard radius frame with mitered corners. Durable, shatter-resistant acrylic window. Lockable door mounted on full-length piano hinges (two keys included). For indoor use only. Case Dimensions: 1" wide main frame, 1-7/16" wide door frame, 2" exterior depth, 5/8" interior depth. Includes 2 doors. Black interior, Satin frame finish. 42"W x 32"H overall. Units with HeaderĂ¡come standard with a white 4-1/2?H header panel. For custom message, please call to specify order at no extra charge. Message comes in 3?H black Helvetica lettering.

Product Specifications

  • WIDTH INCHES42
  • DEPTH INCHES2
  • HEIGHT INCHES32
  • COLOR FINISHBlack
  • BRANDUnited Visual Products
  • DESCRIPTION2 Door Enclosed Tack Board
  • DOOR QUANTITY 2
  • FRAME COLORSilver
  • FRAME CONSTRUCTIONAluminum
  • MANUFACTURER PART NUMBERUV7012EZ-5-BLACK
  • STYLEWith Header
  • TYPEWith Header
  • WEIGHT LBS31
  • INTERIOR DEPTH INCHES5/8
  • SURFACE MATERIALFabric
  • DOOR TYPEHinged
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759.

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.