Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Balt® Deluxe Reversible 60"W x 48"H Porcelain Steel/Cork Board Aluminum Trim
See all 55 items in product family

Balt® Deluxe Reversible 60"W x 48"H Porcelain Steel/Cork Board Aluminum Trim

Item #: WBB505974

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $855.73 Save up to 44%
Price: $482.95
Product Information
Customer Review
Product Q&A
Accessories
Balt® Deluxe Reversible 4'H x 5'W Porcelain Steel/Cork Board Aluminum Trim

Deluxe Reversible Boards provide twice the functional surface of a wall-mounted board. Mobile boards are double-sided and available in a variety of surface combinations. Surface rotates 360? on a pivot hinge and locks into place with the turn of a knob. Available in 40"H x 30"W, 4'H x 5'W, and 4'H x 6'W with aluminum or wood trim. 4'H x 8'Wboards available with aluminum trim. Wide base design for stability includes 3" locking casters. May be available as TAA compliant. Call for information.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES60
    • HEIGHT INCHES48
    • COLOR FINISHWhite/Natural
    • BOARD STYLEPorcelain
    • BRANDBalt®
    • DESCRIPTIONDeluxe Reversible Porcelain Steel/Cork Board
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICYes
    • MANUFACTURERS PART NUMBER668AF-DC
    • MATERIAL(S)Whiteboard/Cork Board
    • STYLECombination Board
    • SUGGESTED USEIndoor
    • BOARD TYPEMobile Whiteboard
    • NOMINAL BOARD SIZE (W X H)60 x 48
    • SURFACE MATERIALCombination Board

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.22.61.134:23