Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Aarco 1 Door Enclosed Bulletin Board Cabinet - 18"W x 12"H

Rollover image to zoom in

Click image to enlarge

See all 104 items in product family

Aarco 1 Door Enclosed Bulletin Board Cabinet - 18"W x 12"H

Item #: WBB290127

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $75.95
Product Information
Customer Review
Product Q&A
Accessories
Aarco 1 Door Enclosed Bulletin Board Cabinet - 18"W x 12"H

Hinged Door Units are neat, simple and affordable with an Aluminum Frame and Natural Cork background. The overlapping door features an acrylic window and security lock. 18"W x 12"H.

Product Specifications

    • WIDTH INCHES18
    • HEIGHT INCHES12
    • COLOR FINISHNatural
    • ASSEMBLYAssembled
    • BRANDAarco
    • DESCRIPTIONEnclosed Bulletin Board Cabinet
    • DOOR QUANTITY1
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBEREBC1218
    • PACKAGE QUANTITY1
    • STYLECork Board
    • SUGGESTED USEIndoor
    • TYPEWithout Header
    • INTERIOR DEPTH INCHES3/4
    • DOOR TYPEHinged
    • EXTERIOR DEPTH INCHES2
    • SURFACE MATERIALCork
    • BOARD TYPEEnclosed Board

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

its ok

Your review: mounting brackets were not the greatest design but i see why they have them because the outside frame hits the wall when you open the door...

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed